Beli pc laptop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Acer Dekstop Aspire All In One C22-1650 (OHS)atribut:
- Processor Manufacture: Intel
- GPU Manufacture: Intel
- Memory: 1 x 4GB DDR4
- Model : C22-1650 (OHS)
- Screen Mode: Full HD
- Screen Resolution: 1920x1080
- Screen Size (inch): 21.5
- Acer Laptop Aspire 5 Series A514-54Deskripsi:Cakupan sinyal 360 derajat dengan Exo Amp Antenna, RAM & Storage yang bisa diupgrade untuk penyimpanan lebih besar dan performa yang lebih tinggi, 20% Performa lebih baik dibandingkan 10th Gen series (i3-1005G1).atribut:
- Processor Manufacture: Intel
- Memory Unplugged: Yes, Free 1X SODIMM
- Screen Size (inch): 14
- Storage (Gb): 512
- Storage Type: SSD NVMe
- StarTech.com Single LCD monitor arm + laptop arm standDeskripsi:Lift your monitor and laptop off your desk to optimize your desk space. Integrate your laptop screen into a dual monitor setting as a secondary display. Easy display adjustments ensure a comfortable working environment. Compatible with 15-inch to 27-inch monitors (withstand load 8 kg) Compatible with laptops up to 8 kgMount a display and laptop on the edge of your desk or table. Supports a wide range of adjustments A dual monitor work environment is realized by integrating a laptop computer and an external monitor. Lift the display and laptop computer from the desk and adjust them to the optimum viewing angle. Rotate the monitor in portrait orientation for web design and programming work.* The maximum extension distance of the laptop tray arm is the value measured from the pole to the center of the tray.atribut:
- Angle Adjustment Range: -90 / +85
- Color: Black
- Height (cm): 20
- Width (cm): 30
- Targus Intellect Laptop BackpackDeskripsi:- Great Value Laptop Backpack to Fit Up to 15.6inch Laptop - Side Loading Design With Padded Laptop Compartment - Clean Square Design - Back Mesh Padded Panel Support 2 Large Compartments (Side Loading Laptop Compartment + Middle Compartment for Other Personal Storage) - Lightweight Design (atribut:
- Dimensions: 32x6x45cm
- Material: Polyester
- Capacity: 16.11L
- Logitech Laptopatribut:
- Color: Grey
- Acer Laptop Aspire 3 Series A314-35Deskripsi:Modern design with narrow border display, Higher performance with the latest Intel Celeron Processors - Quad Cores, Dual Storage Support with up to 1TB SSD/2TB HDD, Easy to share with 180 degree Lay Flat Design.atribut:
- Processor Manufacture: Intel
- GPU: Intel UHD Graphics
- GPU Manufacture: Intel
- Memory: 4GB DDR4 (onboard)
- Memory Unplugged: Yes, Free 1X SODIMM
- Screen Size (inch): 14
- Storage (Gb): 256
- Storage Type: SSD NVMe
- Asus Vivobook LaptopDeskripsi:Display : 16.0-inch, 3.2K (3200 x 2000) OLED 16:10 aspect ratio, 0.2ms response time, 120Hz refresh rate, 400nits, 600nits HDR peak brightness, 100% DCI-P3 color gamut, 1,000,000:1, VESA CERTIFIED Display HDR True Black 600, 1.07 billion colors, PANTONE Validated, Glossy display, 70% less harmful blue light, TÜV Rheinland-certified, Non-touch screen, (Screen-to-body ratio)87%I/O Ports :1x USB 3.2 Gen 2 Type-C support display / power delivery2x USB 3.2 Gen 1 Type-A1x Thunderbolt™ 4 supports display / power delivery1x HDMI 2.1 TMDS1x 3.5mm Combo Audio Jack1x RJ45 Gigabit Ethernet1x DC-inSD 4.0 card readerMicro SD card readerKeyboard & Touchpad : Backlit Chiclet Keyboard with Num-key, 1.4mm Key-travel, Precision TouchpadAudio : Smart Amp Technology Built-in array microphone harman/kardon (Mainstream) with Cortana voice-recognition supportatribut:
- Processor: Intel® Core™ i9-13900H Processor 2.6 GHz (24MB Cache, up to 5.4 GHz, 14 cores, 20 Threads)
- Operating System: Windows 11 Home
- Graphics: NVIDIA® GeForce RTX™ 4050 Laptop GPU 6GB GDDR6
- Memory (GB): 16 DDR5
- Storage: 1TB M.2 NVMe™ PCIe® 4.0 SSD
- Networking: Wi-Fi 6E(802.11ax) (Dual band) 2*2 + Bluetooth庐 5.3 Wireless Card
- Battery: 96WHrs, 3S2P, 6-cell Li-ion
- Camera: 1080p FHD camera With privacy shutter
- Power Supply: ø4.5, 150W AC Adapter, Output: 20V DC, 7.5A, 150W, Input: 100~240V AC, 50/60Hz universal
- Acer Laptop Aspire 3 Series A314-22Deskripsi:Desain Modern dengan Narrow Border Display, RAM & Storage yang bisa diupgrade untuk penyimpanan lebih besar dan performa yang lebih tinggi.atribut:
- Processor: AMD R33250U
- Processor Manufacture: AMD
- GPU: AMD Radeon Graphics
- GPU Manufacture: AMD
- Memory Unplugged: Yes, Free 1X SODIMM
- Office Home and Student: OHS 2021
- Operating System: Win 11 Home
- Screen Size (inch): 14
- Storage Type: SSD NVMe
- tp-link Dual-Band Gigabit Wi-Fi 6 RouterDeskripsi:Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time. Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.** Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.atribut:
- System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
- Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
- WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
- WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
- Power (V/A): 12/2.5
- Processor: 1.5GHz Triple-Core CPU
- Protocols: IPv4IPv6
- USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
- WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
- Lenovo Laptop IdeaPad 3atribut:
- Display: 14.0 inch FHD (1920x1080)
- Operating System: Windows 11
- Battery: Integrated 38Wh
- Dimensions (WxDxH) (mm): 324.2x215.7x19.9
- Fingerprint Reader: None
- Speakers: Stereo speakers, 1.5W x2, Dolby Audio
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
Daftar Harga pc laptop Terbaru March 2026
| Acer Dekstop Aspire All In One C22-1650 (OHS) | Rp9.099.900 |
| Acer Laptop Aspire 5 Series A514-54 | Rp8.999.900 |
| StarTech.com Single LCD monitor arm + laptop arm stand | Rp6.299.900 |
| Targus Intellect Laptop Backpack | Rp229.900 |
| Logitech Laptop | Rp3.499.900 |
| Acer Laptop Aspire 3 Series A314-35 | Rp5.399.900 |
| Asus Vivobook Laptop | Rp25.999.900 |
| Acer Laptop Aspire 3 Series A314-22 | Rp6.199.900 |
| tp-link Dual-Band Gigabit Wi-Fi 6 Router | Rp1.899.900 |
| Lenovo Laptop IdeaPad Slim 3 | Rp6.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/cfP107829447-1.jpg)